

TIMKEN
TIMKEN
29502-4108
TIMKEN TIMKEN
Description
29502-4108 BEARING ISOLATOR ; NON-RETURNABLE 29MM ID 51MM OD 19MM W
Bearing Isolator; 1.125" Shaft Diameter; 2" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Part #
29502-4108
BDI #
22811570
Details
567.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29502-4108/p/22811570
Your Price
$ 567.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0053893040905
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.125" Shaft Diameter; 2" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 1.125" Shaft Diameter; 2" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code