https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29516-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzN8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEyTVRjeE9URTNOVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1UWmZNekF3ZURNd01DNXFjR2N8NWQ4NDM0YTBlYzZjYmY1NmNhNTJlNTM5YTJmODFlY2I1YTFiM2Y2Njk0Y2E2YTNmYmE0N2Q2OTRjODQyYjZiYg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-IG-29516-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzN8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEyTVRjeE9URTNOVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZTVWRmTWprMU1UWmZNekF3ZURNd01DNXFjR2N8NWQ4NDM0YTBlYzZjYmY1NmNhNTJlNTM5YTJmODFlY2I1YTFiM2Y2Njk0Y2E2YTNmYmE0N2Q2OTRjODQyYjZiYg
TIMKEN
TIMKEN
29516-7099
TIMKEN TIMKEN
Description
29516-7099 BEARING ISOLATOR ; 113MM ID 141MM OD 25MM W
Bearing Isolator; 4.438" Shaft Diameter; 5.543" Housing Bore; 0.994" Width; Glass Filled PTFE Material; Split Seal; IG Seal Design Code
Part #
29516-7099
BDI #
22801561
Details
3727.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Mechanical-Seals/29516-7099/p/22801561
Your Price
$ 3,727.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.195
EAN
0053893324302
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
4.438" Shaft Diameter; 5.543" Housing Bore; 0.994" Width; Glass Filled PTFE Material; Split Seal; IG Seal Design Code
Long Description
Bearing Isolator; 4.438" Shaft Diameter; 5.543" Housing Bore; 0.994" Width; Glass Filled PTFE Material; Split Seal; IG Seal Design Code
