DODGE
DODGE
139331
DODGE DODGE
Description
139331 NILOS RING
Nilos Ring; 110MM Inside Diameter X 165.5MM Outside Diameter X 9.2MM Width
Part #
139331
BDI #
262285
Details
238.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/139331/p/262285
Your Price
$ 238.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475492541
Product Group - BDI
M02284
Noun
Ring
Keyword String
Nilos
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
Nilos Ring
Product Specification
110MM Inside Diameter X 165.5MM Outside Diameter X 9.2MM Width Size
Long Description
Nilos Ring; 110MM Inside Diameter X 165.5MM Outside Diameter X 9.2MM Width
