FENNER DRIVES
FENNER DRIVES
3/16IN X 8IN CTL POLY
FENNER DRIVES FENNER DRIVES
Description
3/16X8"CTL POLY O-RING ; PRICING FOR ORDER OF 100 PCS
O-Ring Cord; 3/16" X 8" Size; Cut to Length; Poly Material
Part #
3/16IN X 8IN CTL POLY
BDI #
25168165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/3-16IN-X%C2%A0-8IN-CTL-POLY/p/25168165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.10.10
Noun
Cord
Product Detail
O-Ring Cord
Product Specification
3/16" X 8" Size; Cut to Length; Poly Material
Long Description
O-Ring Cord; 3/16" X 8" Size; Cut to Length; Poly Material