SKF
SKF
400061 / 6 VS R
SKF SKF
Description
CRSEAL 400061 / 6 VS R V-RING SEAL ; NON-RETURNABLE 0.216X0.204 VR2 R
V-Ring; 5MM Shaft Diameter; 5.2MM Width; VS Seal Design Code; Nitrile Rubber Lip Material
Part #
400061
BDI #
1244906
Details
13.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400061-6-VS-R/p/1244906
Your Price
$ 13.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311043755
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
5MM Shaft Diameter; 5.2MM Width; VS Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 5MM Shaft Diameter; 5.2MM Width; VS Seal Design Code; Nitrile Rubber Lip Material

