SKF
SKF
400185 / 18 VS V
SKF SKF
Description
CRSEAL 400185 / 18 VS V V-RING SEAL ; NON-RETURNABLE 0.689X0.303 VR2 V
V-Ring; 0.63" Shaft Diameter; 0.3" Nominal Width; VS Seal Design Code; Viton Lip Material
Part #
400185
BDI #
1244937
Details
57.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400185-18-VS-V/p/1244937
Your Price
$ 57.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.011
EAN
0085311044073
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
0.63" Shaft Diameter; 0.3" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 0.63" Shaft Diameter; 0.3" Nominal Width; VS Seal Design Code; Viton Lip Material