SKF
SKF
400200 / 20 VA R
SKF SKF
Description
CRSEAL 400200 / 20 VA R V-RING SEAL ; 0.748X0.295 VR1 R
V-Ring; 0.748"-0.827" Shaft Range X 0.236" WD; Nitrile
Part #
400200
BDI #
1244938
Details
7.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400200-20-VA-R/p/1244938
Your Price
$ 7.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044080
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 0.748"-0.827" Shaft Range X 0.236" WD; Nitrile
Long Description
V-Ring; 0.748"-0.827" Shaft Range X 0.236" WD; Nitrile

