SKF
SKF
400220 / 22 VA R
SKF SKF
Description
CRSEAL 400220 / 22 VA R V-RING SEAL ; 0.826X0.295 VR1 R
V-Ring; 0.827"-0.945" Shaft Range X 0.236" WD; Nitrile
Part #
400220 / 22 VA R
BDI #
1414297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400220-22-VA-R/p/1414297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.009
EAN
0085311044127
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 0.827"-0.945" Shaft Range X 0.236" WD; Nitrile
Long Description
V-Ring; 0.827"-0.945" Shaft Range X 0.236" WD; Nitrile