SKF
SKF
400285 / 28 VS V
SKF SKF
Description
CRSEAL 400285 / 28 VS V V-RING SEAL ; NON-RETURNABLE 1.063X0.413 VR2 V
V-Ring; 0.98" Shaft Diameter; 0.41" Nominal Width; VS Seal Design Code; Viton Lip Material
Part #
400285
BDI #
1244949
Details
85.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400285-28-VS-V/p/1244949
Your Price
$ 85.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044233
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
0.98" Shaft Diameter; 0.41" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 0.98" Shaft Diameter; 0.41" Nominal Width; VS Seal Design Code; Viton Lip Material

