SKF
SKF
400320 / 32 VA R
SKF SKF
Description
CRSEAL 400320 / 32 VA R V-RING SEAL ; 1.22X0.295 VR1 R
V-Ring; 1.22"-1.299" Shaft Range X 0.236" WD; Nitrile
Part #
400320
BDI #
1414300
Details
15.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400320-32-VA-R/p/1414300
Your Price
$ 15.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.011
EAN
0085311044288
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 1.22"-1.299" Shaft Range X 0.236" WD; Nitrile
Long Description
V-Ring; 1.22"-1.299" Shaft Range X 0.236" WD; Nitrile