SKF
SKF
400450 / 45 VA R
SKF SKF
Description
CRSEAL 400450 / 45 VA R V-RING SEAL ; 1.693X0.354 VR1 R
V-Ring; 1.693"-1.89" Shaft Range X 0.276" WD; Nitrile
Part #
400450
BDI #
1414303
Details
12.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400450-45-VA-R/p/1414303
Your Price
$ 12.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044455
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 1.693"-1.89" Shaft Range X 0.276" WD; Nitrile
Long Description
V-Ring; 1.693"-1.89" Shaft Range X 0.276" WD; Nitrile