SKF
SKF
400550 / 55 VA R
SKF SKF
Description
CRSEAL 400550 / 55 VA R V-RING SEAL ; 2.086X0.354 VR1 R
V-Ring; 2.087"-2.283" Shaft Range X 0.276" WD; Nitrile
Part #
400550
BDI #
1244971
Details
16.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400550-55-VA-R/p/1244971
Your Price
$ 16.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044530
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 2.087"-2.283" Shaft Range X 0.276" WD; Nitrile
Long Description
V-Ring; 2.087"-2.283" Shaft Range X 0.276" WD; Nitrile