SKF
SKF
400804 / 80 VA V
SKF SKF
Description
CRSEAL 400804 / 80 VA V V-RING SEAL ; NON-RETURNABLE 3.071X0.433 VR1 V
V-Ring; 3.071"-3.268" Shaft Range X 0.354" WD; FKM
Part #
400804
BDI #
1244985
Details
247.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400804-80-VA-V/p/1244985
Your Price
$ 247.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.083
EAN
0085311044752
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 3.071"-3.268" Shaft Range X 0.354" WD; FKM
Long Description
V-Ring; 3.071"-3.268" Shaft Range X 0.354" WD; FKM

