Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

400900 / 90 VA R https://www.bdiexpress.com/medias/INDXXXXXXXXX-1414293-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwM3xpbWFnZS9qcGVnfGFEa3pMMmhpT1M4eE1EYzNNRE14TmpneU1EVXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhOREk1TTE4ek1EQjRNekF3TG1wd1p3fDEzYzkzMzRlOTBmMjNlZTQyNWE0ZDY5M2QzMzVhN2RiNzhhN2VlZTI0OTA2NmNmZGQyZmVmYmJmMzM1ZGM0ZjI
1414314 O-Rings And V-Rings 

SKF SKF

400900 / 90 VA R

Description

CRSEAL 400900 / 90 VA R V-RING SEAL ; 3.464X0.433 VR1 R

V-Ring; 3.465"-3.661" Shaft Range X 0.354" WD; Nitrile

Part #

400900

BDI #
1414314

Details

25.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
1.13
EAN
0085311044813
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 3.465"-3.661" Shaft Range X 0.354" WD; Nitrile
Long Description
V-Ring; 3.465"-3.661" Shaft Range X 0.354" WD; Nitrile