SKF
SKF
400950 / 95 VA R
SKF SKF
Description
CRSEAL 400950 / 95 VA R V-RING SEAL ; 3.661X0.433 VR1 R
V-Ring; 3.661"-3.858" Shaft Range X 0.354" WD; Nitrile
Part #
400950
BDI #
1244994
Details
41.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400950-95-VA-R/p/1244994
Your Price
$ 41.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.1
EAN
0085311044851
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 3.661"-3.858" Shaft Range X 0.354" WD; Nitrile
Long Description
V-Ring; 3.661"-3.858" Shaft Range X 0.354" WD; Nitrile

