SKF
SKF
401000 / 100 VA R
SKF SKF
Description
CRSEAL 401000 / 100 VA R V-RING SEAL ; 3.858X0.433 VR1 R
V-Ring; 3.858"-4.134" Shaft Range X 0.354" WD; Nitrile
Part #
401000
BDI #
1244998
Details
30.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/401000-100-VA-R/p/1244998
Your Price
$ 30.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
1.38
EAN
0085311044899
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 3.858"-4.134" Shaft Range X 0.354" WD; Nitrile
Long Description
V-Ring; 3.858"-4.134" Shaft Range X 0.354" WD; Nitrile

