SKF
SKF
404252
SKF SKF
Description
CRSEAL 404252 V-RING SEAL ; NON-RETURNABLE 16.141X0.413 VR3 R
V-Ring; 15.04" Shaft Diameter; 0.41" Width; VL Seal Design Code; Nitrile Rubber Lip Material
Part #
404252
BDI #
1255783
Details
972.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/404252/p/1255783
Your Price
$ 972.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.575
EAN
0085311435239
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
15.04" Shaft Diameter; 0.41" Width; VL Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 15.04" Shaft Diameter; 0.41" Width; VL Seal Design Code; Nitrile Rubber Lip Material

