DAEMAR
DAEMAR
0168-19738
DAEMAR DAEMAR
Description
0168-19738
1.68" Shaft Dia; 3.191" Housing Bore; 0.187" Nominal Width; Nitrile Lip; Solid Seal; 0.187" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
0168-19738
BDI #
19216122
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0168-19738/p/19216122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_SS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Manufacturer Item Number
19738
Long Description
1.68" Shaft Dia; 3.191" Housing Bore; 0.187" Nominal Width; Nitrile Lip; Solid Seal; 0.187" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Shaft Diameter
1.68 Inch | 42.672 Millimeter
Nominal Width
0.187 Inch | 4.75 Millimeter
Housing Bore
3.191 Inch | 81.051 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh