JOHNS MANVILLE
JOHNS MANVILLE
0255 9055 H1L21
JOHNS MANVILLE JOHNS MANVILLE
Description
0255 9055 H1L21 SPLIT LIP SEAL ; NON RETURNABLE EPDM 2.559 3.434 .437
2.559" Shaft Dia; 3.434" Housing Bore; 0.437" Nominal Width; EPDM Lip; Split Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0255 9055 H1L21
BDI #
22457758
Details
110.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0255-9055-H1L21/p/22457758
Your Price
$ 110.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
EAN
0827834459763
Product Group - BDI
S02250
Lip Material
EPDM
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Other Features
Bonded
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0255 9055 H1L21
Long Description
2.559" Shaft Dia; 3.434" Housing Bore; 0.437" Nominal Width; EPDM Lip; Split Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.437 Inch | 11.1 Millimeter
Housing Bore
3.434 Inch | 87.224 Millimeter
Shaft Diameter
2.559 Inch | 64.999 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

