DICHTOMATIK
DICHTOMATIK
030742TLN22-H-BX
DICHTOMATIK DICHTOMATIK
Description
030742TLN22-H-BX LIP SHAFT SEAL ; NITRILE DBL LIP SPRING SGL CASE ROLLED
0.312" Shaft Dia; 0.749" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TLN22-H Seal Design Code
Part #
030742TLN22-H-BX
BDI #
887995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/030742TLN22-H-BX/p/887995
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
0750886383840
Product Group - BDI
S02250
Generic Design Code
TSM_TLN22-H
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TLN22-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
030742TLN22-H
Weight / LBS
0.022
Long Description
0.312" Shaft Dia; 0.749" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TLN22-H Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.312 Inch | 7.925 Millimeter
Housing Bore
0.749 Inch | 19.025 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


