JOHNS MANVILLE
JOHNS MANVILLE
0331 9724 V
JOHNS MANVILLE JOHNS MANVILLE
Description
0331 9724 V SPLIT SEAL ; NON RETURNABLE
3-5/16" Shaft Dia; 4-5/16" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0331 9724 V
BDI #
18221381
Details
324.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0331-9724-V/p/18221381
Your Price
$ 324.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.13
EAN
0827834007773
Product Group - BDI
S02250
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0331 9724 V
Weight / LBS
0.292
Long Description
3-5/16" Shaft Dia; 4-5/16" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.313 Inch | 109.55 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

