JOHNS MANVILLE
JOHNS MANVILLE
0393 10468 V
JOHNS MANVILLE JOHNS MANVILLE
Description
0393 10468 V SPLIT SEAL ; NON RETURNABLE
3-15/16" Shaft Dia; 4-15/16" Housing Bore; 7/16" Nominal Width; Viton Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0393 10468 V
BDI #
18221348
Details
502.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0393-10468-V/p/18221348
Your Price
$ 502.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.13
EAN
0827834009654
Product Group - BDI
S02250
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0393 10468 V
Weight / LBS
0.2929
Long Description
3-15/16" Shaft Dia; 4-15/16" Housing Bore; 7/16" Nominal Width; Viton Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
4.938 Inch | 125.425 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

