JOHNS MANVILLE
JOHNS MANVILLE
0398 9879
JOHNS MANVILLE JOHNS MANVILLE
Description
0398 9879 SPLIT SEAL ; NON RETURNABLE
3.898" Shaft Dia; 4.961" Housing Bore; 15/32" Nominal Width; Nitrile Lip; Split Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0398 9879
BDI #
18221360
Details
126.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0398-9879/p/18221360
Your Price
$ 126.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
0827834388438
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Other Features
Bonded
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0398 9879
Long Description
3.898" Shaft Dia; 4.961" Housing Bore; 15/32" Nominal Width; Nitrile Lip; Split Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
4.961 Inch | 126.009 Millimeter
Shaft Diameter
3.898 Inch | 99.009 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

