JOHNS MANVILLE
JOHNS MANVILLE
0492 6260
JOHNS MANVILLE JOHNS MANVILLE
Description
0492 6260 SPLIT SEAL ; NBR 4.920 6.234 .563 NON RETURNABLE
4.92" Shaft Dia; 6-15/64" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0492 6260
BDI #
19054551
Details
213.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0492-6260/p/19054551
Your Price
$ 213.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.23
EAN
0827834013095
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0492 6260
Weight / LBS
0.5068
Long Description
4.92" Shaft Dia; 6-15/64" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.563 Inch | 14.3 Millimeter
Housing Bore
6.234 Inch | 158.344 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
4.92 Inch | 124.968 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

