

DICHTOMATIK
DICHTOMATIK
081302VSB-H-BX
DICHTOMATIK DICHTOMATIK
Description
081302VSB-H-BX LIP SHAFT SEAL ; VITON SGL
7/8" Shaft Dia; 1.308" Housing Bore; 0-1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
081302VSB-H-BX
BDI #
901783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/081302VSB-H-BX/p/901783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0750886387015
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
081302VSB-H
Long Description
7/8" Shaft Dia; 1.308" Housing Bore; 0-1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.308 Inch | 33.223 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh