Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0912999 JM/9629LUP-H5/L16 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-LUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFEZGpMMmcwWVM4NU56TTROVGt6T1RVNU9UWTJMbXB3Wnd8NDYyZTJhYzY2NTgzNTgwYTY4NWFiOGEyYmQ3ZjNmYjE1MGRiODRhY2NmM2NiNTQ4ODZiN2JkMmQxZTlmMjIwMw
18108389 Oil Seals 

FALK FALK

0912999 JM/9629LUP-H5/L16

Description

SEAL 4800108 ; POR 0912999 JM/9629LUP-H5/L16

5" Shaft Dia; 6.007" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

4800108

BDI #
18108389

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0782934388668
Product Group - BDI
M02284
Generic Design Code
FAL_LUP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.regalrexnord.com
Long Description
5" Shaft Dia; 6.007" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
6.007 Inch | 152.578 Millimeter
Shaft Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh