

SKF
SKF
1000X1050X23 HDS2 H
SKF SKF
Description
CRSEAL 1000X1050X23 HDS2 H SHAFT SEAL ; LARGE DIAMETER
1000MM Shaft Dia; 1050MM Housing Bore; 23MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1000X1050X23 HDS2 H
BDI #
22780323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1000X1050X23-HDS2-H/p/22780323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.62
EAN
0085311522199
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1000X1050X23 HDS2 H
Weight / LBS
14.617
Long Description
1000MM Shaft Dia; 1050MM Housing Bore; 23MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
39.37 Inch | 1000 Millimeter
Housing Bore
41.339 Inch | 1050 Millimeter
Nominal Width
0.906 Inch | 23 Millimeter
Actual Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh