Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1000X1050X25 HS5 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
22780177 Oil Seals 

SKF SKF

1000X1050X25 HS5 R

Description

CRSEAL 1000X1050X25 HS5 R SGL LIP SEAL

1000MM Shaft Dia; 1050MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

1000X1050X25 HS5 R

BDI #
22780177

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.78
EAN
0085311517898
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1000X1050X25 HS5 R
Weight / LBS
10.545
Long Description
1000MM Shaft Dia; 1050MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
41.339 Inch | 1050 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
39.37 Inch | 1000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh