TIMKEN
TIMKEN
100494
TIMKEN TIMKEN
Description
100494 OIL SEAL ; 3.253" SHAFT DIA 4.260" OD 0.635" WD
3.253" Shaft Dia; 4.249" Housing Bore; 0.635" Nominal Width; Viton Lip; Solid Seal; 0.635" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 8 Seal Design Code
Part #
100494
BDI #
1309921
Details
149.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/100494/p/1309921
Your Price
$ 149.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.109
EAN
0053893468662
Product Group - BDI
S02250
Generic Design Code
NAT_8
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
100494
Long Description
3.253" Shaft Dia; 4.249" Housing Bore; 0.635" Nominal Width; Viton Lip; Solid Seal; 0.635" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 8 Seal Design Code
Nominal Width
0.635 Inch | 16.129 Millimeter
Shaft Diameter
3.253 Inch | 82.626 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Actual Width
0.635 Inch | 16.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


