https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-74-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDd8aW1hZ2UvanBlZ3xhREprTDJobU15OHhNREUwTkRNNU5qUTNOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODNORjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTNkZDE3OGI3OGYyMzY3MjBjODU4ODE3MTFmZjNjNzU0N2RiNTk5YWRmOTI0ZTE5YzIxNzU4ZWIxMTI2Y2EzMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-74-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDd8aW1hZ2UvanBlZ3xhREprTDJobU15OHhNREUwTkRNNU5qUTNOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODNORjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTNkZDE3OGI3OGYyMzY3MjBjODU4ODE3MTFmZjNjNzU0N2RiNTk5YWRmOTI0ZTE5YzIxNzU4ZWIxMTI2Y2EzMw
TIMKEN
TIMKEN
100712V
TIMKEN TIMKEN
Description
100712V OIL SEAL ; FLUORO ELASTOMER
1.874" Shaft Dia; 3.159" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Part #
100712V
BDI #
1309924
Details
40.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/100712V/p/1309924
Your Price
$ 40.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
0053893477060
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA3
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
74
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
100712V
Weight / LBS
0.266
Long Description
1.874" Shaft Dia; 3.159" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Housing Bore
3.159 Inch | 80.239 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.874 Inch | 47.6 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

