https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1MnxpbWFnZS9qcGVnfGFETmxMMmcwWWk4eE1EYzNNRE0wTkRVME1qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYMWRUWHpNd01IZ3pNREF1YW5Cbnw2ZmQ3OTQ5YTU4NDlhYjdhYjE4NTM0NGRjZTdlOTExYzYxMDY0MTc0Y2QzZGZiYTc3ZDhkNzdhZTRlNGRiNjQ3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1MnxpbWFnZS9qcGVnfGFETmxMMmcwWWk4eE1EYzNNRE0wTkRVME1qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYMWRUWHpNd01IZ3pNREF1YW5Cbnw2ZmQ3OTQ5YTU4NDlhYjdhYjE4NTM0NGRjZTdlOTExYzYxMDY0MTc0Y2QzZGZiYTc3ZDhkNzdhZTRlNGRiNjQ3
TIMKEN
TIMKEN
100796
TIMKEN TIMKEN
Description
100796 OIL SEAL ; POLYACRYLATE
2.16" Shaft Dia; 2.973" Housing Bore; 0.421" Nominal Width; Polyacrylate Lip; Solid Seal; 0.421" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Part #
100796
BDI #
1309927
Details
46.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/100796/p/1309927
Your Price
$ 46.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0053893527123
Product Group - BDI
S02250
Generic Design Code
NAT_79
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
79
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
100796
Weight / LBS
0.011
Long Description
2.16" Shaft Dia; 2.973" Housing Bore; 0.421" Nominal Width; Polyacrylate Lip; Solid Seal; 0.421" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Shaft Diameter
2.16 Inch | 54.864 Millimeter
Nominal Width
0.421 Inch | 10.693 Millimeter
Actual Width
0.421 Inch | 10.693 Millimeter
Housing Bore
2.973 Inch | 75.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

