https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
SKF
SKF
1008-1140-44 HDSA2 RD
SKF SKF
Description
CRSEAL 1008-1140-44 HDSA2 RD LIP SEAL
257.18MM Shaft Dia; 295.275MM Housing Bore; 17.475MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 17.475MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
1008-1140-44 HDSA2 RD
BDI #
22782140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1008-1140-44-HDSA2-RD/p/22782140
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.85
EAN
7316576899249
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1008-1140-44 HDSA2 RD
Weight / LBS
1.874
Long Description
257.18MM Shaft Dia; 295.275MM Housing Bore; 17.475MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 17.475MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
11.625 Inch | 295.275 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
10.125 Inch | 257.18 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

