

DICHTOMATIK
DICHTOMATIK
1013113vc
DICHTOMATIK DICHTOMATIK
Description
1013113VC LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
1-1/16" Shaft Dia; 1-5/16" Housing Bore; 0.131" Nominal Width; Nitrile Lip; Solid Seal; 0.131" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
1013113vc
BDI #
889997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1013113vc/p/889997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1-1/16" Shaft Dia; 1-5/16" Housing Bore; 0.131" Nominal Width; Nitrile Lip; Solid Seal; 0.131" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Shaft Diameter
1.062 Inch | 26.975 Millimeter
Nominal Width
0.131 Inch | 3.327 Millimeter
Actual Width
0.131 Inch | 3.327 Millimeter
Housing Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh