https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VHH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NXxpbWFnZS9qcGVnfGFHSm1MMmd6Wmk4eE1EYzNNVEV6TWpVM09UZzNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJUVFY5V1NFaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGVjMzA1OTc4NmZjMzAyZGNhZDNhNGNiNmM4ZGVkNmE4OTUyOGZiZDEzZDVkYTEwYTdhMTc5NjI2OWU4YmI1NTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VHH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NXxpbWFnZS9qcGVnfGFHSm1MMmd6Wmk4eE1EYzNNVEV6TWpVM09UZzNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJUVFY5V1NFaGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGVjMzA1OTc4NmZjMzAyZGNhZDNhNGNiNmM4ZGVkNmE4OTUyOGZiZDEzZDVkYTEwYTdhMTc5NjI2OWU4YmI1NTk
DICHTOMATIK
DICHTOMATIK
1015121VH-H-BX
DICHTOMATIK DICHTOMATIK
Description
1015121VH-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
1" Shaft Dia; 1.51" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 7/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VH-H Seal Design Code
Part #
1015121VH-H-BX
BDI #
21938122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1015121VH-H-BX/p/21938122
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
EAN
0750886455783
Product Group - BDI
S02250
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VH-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1" Shaft Dia; 1.51" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 7/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VH-H Seal Design Code
Actual Width
0.219 Inch | 5.563 Millimeter
Nominal Width
0.219 Inch | 5.563 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Housing Bore
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

