JOHNS MANVILLE
JOHNS MANVILLE
10470 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
10470 H5L16 SOLID SEAL ; NON RETURNABLE
4.372" Shaft Dia; 5.752" Housing Bore; 0.544" Nominal Width; Viton Lip; Solid Seal; 0.544" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
10470 H5L16
BDI #
18222362
Details
544.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10470-H5L16/p/18222362
Your Price
$ 544.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.26
EAN
0827834028600
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10470 H5L16
Weight / LBS
0.5847
Long Description
4.372" Shaft Dia; 5.752" Housing Bore; 0.544" Nominal Width; Viton Lip; Solid Seal; 0.544" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Nominal Width
0.544 Inch | 13.818 Millimeter
Actual Width
0.544 Inch | 13.818 Millimeter
Housing Bore
5.752 Inch | 146.101 Millimeter
Shaft Diameter
4.372 Inch | 111.049 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


