Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1050108 / 10.5X11.75X0.625 HS8 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS8-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Nzl8aW1hZ2UvanBlZ3xhRFF6TDJobE15ODVNRFkwTnpRd016VTJNVEkyTG1wd1p3fDliZDE4YjU2NzQ1ZmFhNmY0NGJlNzFhNGMyMDBhNGIwNzEyMGQxY2FjZmExNDRhZjMxNzFlOTU4ZDY3NTM4YTQ
1238721 Oil Seals 

SKF SKF

1050108 / 10.5X11.75X0.625 HS8 V

Description

CRSEAL 1050108 / 10.5X11.75X0.625 HS8 V ; NON-RETURNABLE SGL LIP SEAL

10-1/2" Shaft Dia; 11-3/4" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1050108

BDI #
1238721

Details

2490.66 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,490.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.03
EAN
0085311393232
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1050108
Weight / LBS
2.288
Long Description
10-1/2" Shaft Dia; 11-3/4" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Housing Bore
11.75 Inch | 298.45 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh