SKF
SKF
1060X1100X20 HDSH2 HT
SKF SKF
Description
CRSEAL 1060X1100X20 HDSH2 HT LIP SEAL
1060MM Shaft Dia; 1100MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDSH2 Seal Design Code
Part #
1060X1100X20 HDSH2 HT
BDI #
1238896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1060X1100X20-HDSH2-HT/p/1238896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.3
EAN
0085311465847
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
11.71
Long Description
1060MM Shaft Dia; 1100MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDSH2 Seal Design Code
Shaft Diameter
41.732 Inch | 1,060 Millimeter
Housing Bore
43.307 Inch | 1,100 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh