https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSE2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFHTTJMMmcwWXk4eE1EYzJPVEF6TURBeU1URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkZNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjdmMTAyNzJjZDBiMTc5NGQ2NTRlZGQ5NTA3YWE5Y2Y2MjUzZjJkMDVhYTI1Y2ZjMjIyOGMzOThkZGRhN2IwYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSE2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFHTTJMMmcwWXk4eE1EYzJPVEF6TURBeU1URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkZNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjdmMTAyNzJjZDBiMTc5NGQ2NTRlZGQ5NTA3YWE5Y2Y2MjUzZjJkMDVhYTI1Y2ZjMjIyOGMzOThkZGRhN2IwYQ
SKF
SKF
1060X1140X40 HDSE2 RR
SKF SKF
Description
CRSEAL 1060X1140X40 HDSE2 RR LIP SEAL ; POR NON-RETURNABLE
1060MM Shaft Dia; 1140MM Housing Bore; 40MM Nominal Width; Nitrile Lip; Solid Seal; 40MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Part #
1060X1140X40 HDSE2 RR
BDI #
22780741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1060X1140X40-HDSE2-RR/p/22780741
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
15.31
EAN
0085311533911
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
With Inner Case | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1060X1140X40 HDSE2 RR
Weight / LBS
33.797
Long Description
1060MM Shaft Dia; 1140MM Housing Bore; 40MM Nominal Width; Nitrile Lip; Solid Seal; 40MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Shaft Diameter
41.732 Inch | 1060 Millimeter
Nominal Width
1.575 Inch | 40 Millimeter
Actual Width
1.575 Inch | 40 Millimeter
Housing Bore
44.882 Inch | 1140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

