https://www.bdiexpress.com/medias/INDXXXXXXXXX-18223474-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0OHxpbWFnZS9qcGVnfGFEVTJMMmhsWkM4eE1EVTFOall4TVRNMk1qZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lNak0wTnpSZk16QXdlRE13TUM1cWNHY3xmM2NhOGQ2OGI0ZjQ3NDEyNzE4YWRjNjFlZjM1Nzc3NGI3N2E3ZDA3ZGY2MDI1ZTRhODc4YzA2ZjFjZjkwYjhh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18223474-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg0OHxpbWFnZS9qcGVnfGFEVTJMMmhsWkM4eE1EVTFOall4TVRNMk1qZzBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lNak0wTnpSZk16QXdlRE13TUM1cWNHY3xmM2NhOGQ2OGI0ZjQ3NDEyNzE4YWRjNjFlZjM1Nzc3NGI3N2E3ZDA3ZGY2MDI1ZTRhODc4YzA2ZjFjZjkwYjhh
JOHNS MANVILLE
JOHNS MANVILLE
10947 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
10947 H1L5 SOLID SEAL ; NON RETURNABLE
6" Shaft Dia; 7.087" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRUP Seal Design Code
Part #
10947 H1L5
BDI #
18223474
Details
189.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10947-H1L5/p/18223474
Your Price
$ 189.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
EAN
0827834034342
Product Group - BDI
S02250
Generic Design Code
J/M_OLRUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLRUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10947 H1L5
Long Description
6" Shaft Dia; 7.087" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRUP Seal Design Code
Shaft Diameter
6 Inch | 152.4 Millimeter
Housing Bore
7.087 Inch | 180.01 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


