https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTJ8aW1hZ2UvanBlZ3xhRFJpTDJnNVpTOHhNRFUxTnpjd05qSTNNamM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwUXpYekpmTXpBd2VETXdNQzVxY0djfDA5ODliOGM4OWU1ZWNjZGVjZWNjYzIzZWE4OWI1MDI1NWY0YTE3NDVkMzg3NmZjOTczOWRhOGRhN2RjZWJiNzY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTJ8aW1hZ2UvanBlZ3xhRFJpTDJnNVpTOHhNRFUxTnpjd05qSTNNamM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwUXpYekpmTXpBd2VETXdNQzVxY0djfDA5ODliOGM4OWU1ZWNjZGVjZWNjYzIzZWE4OWI1MDI1NWY0YTE3NDVkMzg3NmZjOTczOWRhOGRhN2RjZWJiNzY
SKF
SKF
10966 / 1.102X1.89X0.55 D3 P
SKF SKF
Description
CRSEAL 10966 / 1.102X1.89X0.55 D3 P ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.102" Shaft Dia; 1.89" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D3 Seal Design Code
Part #
10966
BDI #
1239140
Details
77.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10966-1-102X1-89X0-55-D3-P/p/1239140
Your Price
$ 77.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.055
EAN
0085311009256
Product Group - BDI
S02250
Generic Design Code
C_R_D3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D3
Other Features
With Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.121
Long Description
Lip Seal; 1.102" Shaft Dia; 1.89" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D3 Seal Design Code
Housing Bore
1.89 Inch | 48.006 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter
Shaft Diameter
1.102 Inch | 27.991 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

