https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhREptTDJnd1ppOHhNREUxTURZNU1UZzJORFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w2ZGE3OGYzZGJhNDRlYzI0M2ZlNTc3N2YwOGE1Y2Q1MmMxNjA0ODg0ZDJmMzZlZTE3NDBlYmU4Njc2ODAxZmM4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhREptTDJnd1ppOHhNREUxTURZNU1UZzJORFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w2ZGE3OGYzZGJhNDRlYzI0M2ZlNTc3N2YwOGE1Y2Q1MmMxNjA0ODg0ZDJmMzZlZTE3NDBlYmU4Njc2ODAxZmM4
SKF
SKF
1100282 / 11X12.5X0.687 HDS2 H
SKF SKF
Description
CRSEAL 1100282 / 11X12.5X0.687 HDS2 H ; SGL LIP SEAL
Oil Seal; 11MM Shaft Dia; 12.5MM Housing Bore; 0.687MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.687MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1100282 / 11X12.5X0.687 HDS2 H
BDI #
22780141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1100282-11X12-5X0-687-HDS2-H/p/22780141
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.82
EAN
0085311504287
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 11MM Shaft Dia; 12.5MM Housing Bore; 0.687MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.687MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
0.433 Inch | 11 Millimeter
Nominal Width
0.027 Inch | 0.687 Millimeter
Actual Width
0.027 Inch | 0.687 Millimeter
Housing Bore
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

