https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhREptTDJnd1ppOHhNREUxTURZNU1UZzJORFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w2ZGE3OGYzZGJhNDRlYzI0M2ZlNTc3N2YwOGE1Y2Q1MmMxNjA0ODg0ZDJmMzZlZTE3NDBlYmU4Njc2ODAxZmM4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDZ8aW1hZ2UvanBlZ3xhREptTDJnd1ppOHhNREUxTURZNU1UZzJORFl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w2ZGE3OGYzZGJhNDRlYzI0M2ZlNTc3N2YwOGE1Y2Q1MmMxNjA0ODg0ZDJmMzZlZTE3NDBlYmU4Njc2ODAxZmM4
SKF
SKF
1113-1240-48 HDS2 R
SKF SKF
Description
CRSEAL 1113-1240-48 HDS2 R SGL LIP SEAL
Oil Seal; 1113MM Shaft Dia; 1240MM Housing Bore; 48MM Nominal Width; Nitrile Lip; Solid Seal; 48MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1113-1240-48 HDS2 R
BDI #
22782255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1113-1240-48-HDS2-R/p/22782255
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.94
EAN
7316577440518
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1113MM Shaft Dia; 1240MM Housing Bore; 48MM Nominal Width; Nitrile Lip; Solid Seal; 48MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
48.819 Inch | 1240 Millimeter
Shaft Diameter
43.819 Inch | 1113 Millimeter
Actual Width
1.89 Inch | 48 Millimeter
Nominal Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

