https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRW1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MzR8aW1hZ2UvanBlZ3xhR1kwTDJoa055OHhNREk0TnpJeU1qQTVOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGN4WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NjRmZDZlZTA1MTJmN2NhYTRjN2E2NTE4ZjY5MWQ1Y2E2OWY1OWQ0NTEzYzg3N2ExMjkzMmEzZjI5YTMzMTY5YQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRW1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MzR8aW1hZ2UvanBlZ3xhR1kwTDJoa055OHhNREk0TnpJeU1qQTVOVGt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGN4WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NjRmZDZlZTA1MTJmN2NhYTRjN2E2NTE4ZjY5MWQ1Y2E2OWY1OWQ0NTEzYzg3N2ExMjkzMmEzZjI5YTMzMTY5YQ
SKF
SKF
11224 / 1.125X1.874X0.25 CRW1 R
SKF SKF
Description
CRSEAL 11224 / 1.125X1.874X0.25 CRW1 R ; SGL LIP SEAL
Lip Seal; 1-1/8" Shaft Dia; 1.874" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
11224
BDI #
18204672
Details
19.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11224-1-125X1-874X0-25-CRW1-R/p/18204672
Your Price
$ 19.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311497848
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
11224
Weight / LBS
0.038
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1.874" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.874 Inch | 47.6 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

