JOHNS MANVILLE
JOHNS MANVILLE
11247 414
JOHNS MANVILLE JOHNS MANVILLE
Description
11247 414 SOLID SEAL ; NON RETURNABLE
5-7/16" Shaft Dia; 6-9/16" Housing Bore; 3/8" Nominal Width; Neoprene Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Part #
11247 414
BDI #
18221636
Details
120.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11247-414/p/18221636
Your Price
$ 120.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0827834037374
Product Group - BDI
S02250
Generic Design Code
J/M_DS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11247 414
Weight / LBS
0.3247
Long Description
5-7/16" Shaft Dia; 6-9/16" Housing Bore; 3/8" Nominal Width; Neoprene Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; DS Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
5.438 Inch | 138.125 Millimeter
Housing Bore
6.563 Inch | 166.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


