https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjB8aW1hZ2UvanBlZ3xhRGhoTDJneFlpOHhNRGN4TVRBMU16STNNVEEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVNbDh4WDA1VFh6TXdNSGd6TURBdWFuQm58YTMzNDQyYmEzYTI3M2Q4OWEwZjFiNWFlNmNjZWFlZDNkNTczODE5ODc4YzY2ZDRjYWNjZWMxMjliMmNmNjQ0Zg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjB8aW1hZ2UvanBlZ3xhRGhoTDJneFlpOHhNRGN4TVRBMU16STNNVEEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVNbDh4WDA1VFh6TXdNSGd6TURBdWFuQm58YTMzNDQyYmEzYTI3M2Q4OWEwZjFiNWFlNmNjZWFlZDNkNTczODE5ODc4YzY2ZDRjYWNjZWMxMjliMmNmNjQ0Zg
SKF
SKF
11284 / 1.125X1.938X0.625 HD2 R
SKF SKF
Description
CRSEAL 11284 / 1.125X1.938X0.625 HD2 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-1/8" Shaft Dia; 1-15/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD2 Seal Design Code
Part #
11284
BDI #
1239439
Details
56.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11284-1-125X1-938X0-625-HD2-R/p/1239439
Your Price
$ 56.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.042
EAN
0085311009751
Product Group - BDI
S02250
Generic Design Code
C_R_HD2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HD2
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.149
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1-15/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD2 Seal Design Code
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.938 Inch | 49.225 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


