https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA11-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhR0kwTDJneE1DOHhNRGN4TVRNeE1qTXpORGczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV4TVY4eVh6TXdNSGd6TURBdWFuQm58OWFjOTJjNzQ2YTA3YjI5YWVmMzcxMjRmZDdiMDA2MTAyODBmY2VlOTE1YzliMTY2OTkzZDkwNzk1NjM4MmNhYg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA11-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTZ8aW1hZ2UvanBlZ3xhR0kwTDJneE1DOHhNRGN4TVRNeE1qTXpORGczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV4TVY4eVh6TXdNSGd6TURBdWFuQm58OWFjOTJjNzQ2YTA3YjI5YWVmMzcxMjRmZDdiMDA2MTAyODBmY2VlOTE1YzliMTY2OTkzZDkwNzk1NjM4MmNhYg
SKF
SKF
112X140X13 CRSA11 R
SKF SKF
Description
CRSEAL 112X140X13 CRSA11 R DBL LIP SEAL ; NON-RETURNABLE
112MM Shaft Dia; 140MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA11 Seal Design Code
Part #
112X140X13 CRSA11 R
BDI #
1239440
Details
949.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/112X140X13-CRSA11-R/p/1239440
Your Price
$ 949.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.8
EAN
7316579045728
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA11
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.421
Long Description
112MM Shaft Dia; 140MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA11 Seal Design Code
Shaft Diameter
4.409 Inch | 112 Millimeter
Housing Bore
5.512 Inch | 140 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

