

SKF
SKF
11422 / 1.142X1.693X0.315 HMSA7 P
SKF SKF
Description
CRSEAL 11422 / 1.142X1.693X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.142" Shaft Dia; 1.693" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
11422
BDI #
1239510
Details
23.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11422-1-142X1-693X0-315-HMSA7-P/p/1239510
Your Price
$ 23.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311184700
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.072
Long Description
Lip Seal; 1.142" Shaft Dia; 1.693" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.142 Inch | 29.007 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
1.693 Inch | 43.002 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh