

SKF
SKF
1150953 / 11.5X13.5X1.25 HDSD1 RR
SKF SKF
Description
CRSEAL 1150953 / 11.5X13.5X1.25 HDSD1 RR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 11-1/2" Shaft Dia; 13-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Part #
1150953
BDI #
1239708
Details
3762.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1150953-11-5X13-5X1-25-HDSD1-RR/p/1239708
Your Price
$ 3,762.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.17
EAN
0085311117494
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Other Features
Large | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
7.001
Long Description
Lip Seal; 11-1/2" Shaft Dia; 13-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
13.5 Inch | 342.9 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
11.5 Inch | 292.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh