SKF
SKF
11512 / 1.156X1.686X0.313 CRWA6 V
SKF SKF
Description
CRSEAL 11512 / 1.156X1.686X0.313 CRWA6 V ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-5/32" Shaft Dia; 1.686" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code
Part #
11512
BDI #
1239710
Details
56.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11512-1-156X1-686X0-313-CRWA6-V/p/1239710
Your Price
$ 56.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311884808
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA6
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWA6
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.084
Long Description
Lip Seal; 1-5/32" Shaft Dia; 1.686" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code
Housing Bore
1.686 Inch | 42.824 Millimeter
Shaft Diameter
1.156 Inch | 29.362 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


