SKF
SKF
11518 / 1.156X1.686X0.25 CRWA1 R
SKF SKF
Description
CRSEAL 11518 / 1.156X1.686X0.25 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-5/32" Shaft Dia; 1.686" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Part #
11518
BDI #
1239714
Details
26.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11518-1-156X1-686X0-25-CRWA1-R/p/1239714
Your Price
$ 26.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311009966
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.072
Long Description
Lip Seal; 1-5/32" Shaft Dia; 1.686" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.156 Inch | 29.362 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.686 Inch | 42.824 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


